- 2073 Unit Size
- Triple Reduction
- C-Face Quilled, Flg Mt
- 143TC Frame
- 54.42:1 Ratio
features
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Precision-crowned gears for smooth operation, high strength, and durability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Ball and tapered roller bearings generously sized for long life and high reliability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Filled with high quality gear lubricant at the factory
| Box Width | 11.81 in |
| Box Length | 11.14 in |
| Base to Centerline of Output Shaft | 5 29/32 in |
| Max. Overhung Load @ 1750 rpm | 1688 lb/in |
| Reduction Type | Triple Reduction |
| Ratio | 54.42:1 |
| Input Configuration | C-Face Quilled, Flg Mt |
| Unit Size | 2073 |
| Base to Centerline of Input Shaft | 7 53/64 in |
| Output Configuration | Parallel Shaft Output |
| Bolt Center | N/A |
| Frame | 143TC |
| Output RPM @ 1750 rpm Input | 32.2 rpm |
| Torque Out @ 1750 rpm | 5000 in lb |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Height | 11.81 in |
| Weight | 120.0 LB |

