- 2083 Unit Size
- Triple Reduction
- C-Face Quilled, Foot Mt
- 143TC Frame
- 243.96:1 Ratio
features
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Precision-crowned gears for smooth operation, high strength, and durability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Ball and tapered roller bearings generously sized for long life and high reliability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Filled with high quality gear lubricant at the factory
| Box Height | 14.65 in |
| Frame | 143TC |
| Reduction Type | Triple Reduction |
| Torque Out @ 1750 rpm | 8759 in lb |
| Input (Shaft or Bore) Size | 7/8 in |
| Ratio | 243.96:1 |
| Input Configuration | C-Face Quilled, Foot Mt |
| Box Length | 12.6 in |
| Base to Centerline of Output Shaft | 7.087 in |
| Unit Size | 2083 |
| Max. Overhung Load @ 1750 rpm | 2191 lb/in |
| Output Configuration | Parallel Shaft Output |
| Output (Shaft or Bore) Size | 2 1/8 in |
| Box Width | 11.81 in |
| Output RPM @ 1750 rpm Input | 7.2 rpm |
| Base to Centerline of Input Shaft | 9.447 in |
| Bolt Center | 8 15/32" x 10 1/4" |
| Weight | 148.0 LB |

