- 2092 Unit Size
- Double Reduction
- C-Face Quilled, Foot Mt
- 254TC Frame
- 18.25:1 Ratio
features
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Precision-crowned gears for smooth operation, high strength, and durability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Ball and tapered roller bearings generously sized for long life and high reliability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Filled with high quality gear lubricant at the factory
| Box Width | 13.86 in |
| Input Configuration | C-Face Quilled, Foot Mt |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Box Height | 17.19 in |
| Base to Centerline of Output Shaft | 8 55/64 in |
| Max. Overhung Load @ 1750 rpm | 3370 lb/in |
| Output RPM @ 1750 rpm Input | 96 rpm |
| Ratio | 18.25:1 |
| Box Length | 16.18 in |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Unit Size | 2092 |
| Base to Centerline of Input Shaft | 8 55/64 in |
| Reduction Type | Double Reduction |
| Output Configuration | Parallel Shaft Output |
| Bolt Center | 9 53/64" x 12 13/64" |
| Torque Out @ 1750 rpm | 22707 in lb |
| Frame | 254TC |
| Weight | 265.0 LB |

