- 3.23 in Outside Diameter
- Cast iron Housing Material
includes
- Two Bushings, Mounting Hardware and HubCap Covers
| Housing Material | Cast Iron |
| Overall Length | 1.14 in |
| Bore Size | 1.438 in |
| Material | Carbon Steel |
| Length Through Bore | 1.14 in |
| O.D. | 3.23 in |
| Bushing Type | Keyless Bushing |
| Type | Helical Hypoid |
| Weight | 2.0 LB |
| EAN or UPC | 662961812421 |

