- Cast Iron Housing Material
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
| Overall Length | 1.14 in |
| For Use With Reducer | SSHERA35*K, SSHERA45*K, SSHB2043*K |
| Material | Stainless Steel |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Weight | 2.0 LB |
| EAN or UPC | 662961812438 |

