- 1 3/16" Shaft
- 1 9/16" Base to Center
- 4 11/16" Bolt Hole Spacing
- HUB-ALLOY® Housing
- Eccentric Locking Collar
features
- Molded glass fiber reinforced polyamide retainer
- Grade 10 balls
- Races and balls are 52100 steel, hardened, ground, and honed for quiet operation
- Slotted bolt holes
- Rugged cast iron or Hub-Alloy® housing
- Zone-hardened inner race
- Prelubricated with high quality lithium grease. 1/4-28 Zerk fitting provided to allow for relube
- Choice of narrow or wide inner race, setscrew locking or eccentric collar locking, normal-duty, or medium-duty bearings
- Knurled cup point setscrews at 120° to minimize inner ring distortion
- Recessed housing base to accommodate uneven mounting surfaces
- Spherical outer race to allow up to 1.5° misalignment
- All bearings have single lip Nitrile rubber seals with steel trash guard
- Steel fingers are standard on wide inner race bearings only
| Bearing Insert | YW220X1 3/16 |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 1 1/2 in |
| Seal Type | Contact Seals |
| Insert Type | Steel Insert |
| Housing Height | 3 3/32 in |
| Misalignment Range | ±1 1/2° |
| Housing Width | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Min] | -25 °F |
| Overall Width | 2 9/64 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Min] | 4 1/4 in |
| Base Length | 6 1/16 in |
| Temperature Range [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Shaft Dia. | 1.1875 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 4 11/16 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Lubrication | Relubricatable |
| Housing Material | Hub-Alloy® |
| Bolt Hole Spacing Range [Max] | 5 1/8 in |
| Collar O.D. | 1.71 in |
| Base Height | 9/16 in |
| Weight | 2.5 LB |

