- PB350H Series Heavy-Duty Pillow Block
- 3 1/2" Shaft
- 11 1/8" Bolt Centers
- 4" Center Line to Base
- Setscrew Locking Collar
| Collar O.D. | 4.394 in |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing | 11 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 2 |
| Housing Material | Hub-Alloy® |
| Overall Width | 3 21/64 in |
| Bolt Hole Spacing Range [Min] | 9 11/16 in |
| Lubrication | Relubricatable |
| Housing Width | 3 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch Bore |
| Base Height | 1 3/16 in |
| Bolt Hole Spacing Range [Max] | 12 9/16 in |
| Base Width | 3 1/2 in |
| Temperature Range [Min] | -25 °F |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.244 in |
| Seal Type | Contact Seals |
| Misalignment Range | ±1 1/2° |
| Bearing Type | Ball Bearing |
| Center of Bearing to Front of Inner Ring | 1.575 in |
| Series | PB350H |
| End Type | Open End |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 3.5 in |
| Base Length | 14 3/16 in |
| Housing Height | 7 11/16 in |
| Bearing Design | Non-Expansion |
| Weight | 24.0 LB |
| EAN or UPC | 662798249063 |

