- 1 1/8" Shaft
- 3 1/2" Between Frames
- 5/16" Slot Width
- Eccentric Locking Collar
- Hub-Alloy® Housing
| Center of Shaft to End Opposite Shank | 1.73913 in |
| Overall Length | 4.6875 in |
| Housing Material | Hub-Alloy® |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Overall Width | 1 31/32 in |
| Slot Length | 2 3/8 in |
| Overall Height | 4 in |
| Type | Ball Bearing |
| Threaded End Width | 1/2 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Between Frame Width | 3 1/2 in |
| Shank Slot Width | 3/4 in |
| Center of Bearing to Front of Inner Ring | 1.185 in |
| Slot Width | 0.3125 in |
| Seal Type | Contact Seals |
| Shank Slot to Center of Shaft | 1 17/32 in |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 1.125 in |
| Take-Up Types | Standard Slot |
| Shank Height | 2 1/8 in |
| Screw Diameter | 3/4 in |
| Weight | 3.0 LB |

