- 1 3/16" Shaft
- 3 1/2" Between Frames
- 5/16" Slot Width
- Setscrew Locking Collar
- Hub-Alloy® Housing
| Inch/Metric | Inch |
| Slot Width | 0.3125 in |
| Take-Up Types | Standard Slot |
| Slot Length | 2 3/8 in |
| Center of Shaft to End Opposite Shank | 1.73913 in |
| Overall Width | 1 21/32 in |
| Shank Slot Width | 3/4 in |
| Shank Slot to Center of Shaft | 1 17/32 in |
| Screw Diameter | 3/4 in |
| Between Frame Width | 3 1/2 in |
| Threaded End Width | 1/2 in |
| Type | Ball Bearing |
| Overall Height | 4 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.1875 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 0.874 in |
| Seal Type | Contact Seals |
| End Type | Open End |
| Shank Height | 2 1/8 in |
| Lubrication | Relubricatable |
| Overall Length | 4.6875 in |
| Housing Material | Hub-Alloy® |
| Weight | 3.0 LB |
| EAN or UPC | 662798259208 |

