- 2 7/16" Shaft
- 5 1/8" Between Frames
- 5/16" Slot Width
- Setscrew Locking Collar
- Hub-Alloy® Housing
| Overall Width | 2 5/8 in |
| Housing Material | Hub-Alloy® |
| Slot Length | 4 1/16 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 1.559 in |
| Overall Height | 5.75 in |
| Take-Up Types | Standard Slot |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Overall Length | 7.40625 in |
| Screw Diameter | 1 1/4 in |
| Inch/Metric | Inch |
| Slot Width | 0.3125 in |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Width | 1 in |
| Threaded End Width | 3/4 in |
| Shaft Dia. | 2.4375 in |
| Center of Shaft to End Opposite Shank | 2 19/32 in |
| Seal Type | Contact Seals |
| Shank Height | 3 1/4 in |
| Shank Slot to Center of Shaft | 2 11/16 in |
| Between Frame Width | 5 1/8 in |
| Weight | 10.0 LB |
| EAN or UPC | 662798259338 |

