- 1 3/4" Shaft
- 4" Between Frames
- 11/16" Slot Width
- Eccentric Locking Collar
- Hub-Alloy® Housing
features
- Molded glass fiber reinforced polyamide retainer
- Grade 10 balls
- Races and balls are 52100 steel, hardened, ground, and honed for quiet operation
- Slotted bolt holes
- Zone-hardened inner race
- Prelubricated with high quality lithium grease. 1/4-28 Zerk fitting provided to allow for relube
- Choice of narrow or wide inner race, setscrew locking or eccentric collar locking, normal-duty, or medium-duty bearings
- Knurled cup point setscrews at 120° to minimize inner ring distortion
- Spherical outer race to allow up to 1.5° misalignment
- All bearings have single lip Nitrile rubber seals with steel trash guard
| Overall Length | 5.9375 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Threaded End Width | 5/8 in |
| Overall Width | 2 3/16 in |
| Slot Length | 3 1/4 in |
| End Type | Open End |
| Center of Bearing to Front of Inner Ring | 1.287 in |
| Shank Slot Width | 3/4 in |
| Shaft Dia. | 1.75 in |
| Slot Width | 0.6875 in |
| Overall Height | 4.5 in |
| Seal Type | Contact Seals |
| Screw Diameter | 1 in |
| Housing Material | Hub-Alloy® |
| Between Frame Width | 4 in |
| Take-Up Types | Wide Slot |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Center of Shaft to End Opposite Shank | 2 1/16 in |
| Type | Ball Bearing |
| Shank Slot to Center of Shaft | 2 1/8 in |
| Shank Diameter | 1 3/4 in |
| Shank Height | 2 5/8 in |
| Weight | 5.0 LB |
| EAN or UPC | 662798257952 |

