- Series YW220 Insert
- 1 1/2" Shaft, 80 mm OD, 21 mm Outer Ring Width, 2.217" Overall Width
- Eccentric Locking Collar
| O.D. | 80 mm |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Seal Material | Buna-N |
| Bore Type | Round Bore |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| I.D. | 1.500 in |
| Material | Steel |
| Outer Ring Width | 21 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Overall Width | 2.217 in |
| Inch/Metric | Inch Bore |
| Weight | 2.0 LB |
| EAN or UPC | 662798273518 |

