- Series YW220 Insert
- 1 1/8" Shaft, 62 mm OD, 18 mm Outer Ring Width, 1.906" Overall Width
- Eccentric Locking Collar
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Material | Steel |
| I.D. | 1.125 in |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Overall Width | 1.906 in |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Outer Ring Width | 18 mm |
| Seal Material | Buna-N |
| Weight | 1.0 LB |

