- Series YW220 Insert
- 1 3/8" Shaft, 72 mm OD, 19 mm Outer Ring Width, 2.012" Overall Width
- Eccentric Locking Collar
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Enclosure | Double Sealed |
| Outer Ring Width | 19 mm |
| Bore Type | Round Bore |
| Overall Width | 2.012 in |
| O.D. | 72 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| I.D. | 1.375 in |
| Bearing Type | Ball Bearing |
| Seal Material | Buna-N |
| Weight | 1.0 LB |
| EAN or UPC | 662798273495 |

