- Series YW220 Insert
- 2 3/16" Shaft, 100 mm OD, 25 mm Outer Ring Width, 2.811" Overall Width
- Eccentric Locking Collar
| Material | Steel |
| Overall Width | 2.811 in |
| Seal Material | Buna-N |
| Bearing Design | Non-Expansion |
| Outer Ring Width | 25 mm |
| Inch/Metric | Inch Bore |
| O.D. | 100 mm |
| Locking Device | Eccentric Locking Collar |
| I.D. | 2.1875 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| Weight | 2.0 LB |
| EAN or UPC | 662798273563 |

