- Series YW220 Insert
- 2 7/16" Shaft, 110 mm OD, 26 mm Outer Ring Width, 3.063" Overall Width
- Eccentric Locking Collar
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 110 mm |
| Overall Width | 3.063 in |
| Lubrication | Relubricatable |
| Seal Material | Buna-N |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Outer Ring Width | 26 mm |
| Bearing Type | Ball Bearing |
| I.D. | 2.4375 in |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Weight | 3.0 LB |
| EAN or UPC | 662798273808 |

