- Series YW220 Insert
- 7/8" Shaft, 52 mm OD, 15 mm Outer Ring Width, 1.748" Overall Width
- Eccentric Locking Collar
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| I.D. | 0.875 in |
| Overall Width | 1.748 in |
| Locking Device | Eccentric Locking Collar |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Seal Material | Buna-N |
| Enclosure | Double Sealed |
| O.D. | 52 mm |
| Outer Ring Width | 15 mm |
| Weight | 0.57 LB |

