- Series YW250 Insert
- 1 1/2" Shaft, 80 mm OD, 21 mm Outer Ring Width, 1 15/16" Overall Width
- Setscrew Locking Collar
| I.D. | 1.500 in |
| Seal Material | Buna-N |
| Overall Width | 1 15/16 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| O.D. | 80 mm |
| Outer Ring Width | 21 mm |
| Enclosure | Double Sealed |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Weight | 2.0 LB |
| EAN or UPC | 662798273686 |

