- Series YW250 Insert
- 1 1/4" Shaft, 72 mm OD, 19 mm Outer Ring Width, 1.689" Overall Width
- Setscrew Locking Collar
| Material | Steel |
| O.D. | 72 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Seal Material | Buna-N |
| I.D. | 1.250 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.689 in |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Outer Ring Width | 19 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662798273655 |

