- Series YW250 Insert
- 1 1/4S" Shaft, 62 mm OD, 18 mm Outer Ring Width, 1 1/2" Overall Width
- Setscrew Locking Collar
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Material | Steel |
| Overall Width | 1 1/2 in |
| Bore Type | Round Bore |
| Seal Material | Buna-N |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 18 mm |
| Enclosure | Double Sealed |
| I.D. | 1.250 in |
| O.D. | 62 mm |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Weight | 1.0 LB |
| EAN or UPC | 662798273648 |

