- Series YW250 Insert
- 3/4" Shaft, 47 mm OD, 14 mm Outer Ring Width, 1.220" Overall Width
- Setscrew Locking Collar
| Material | Steel |
| Overall Width | 1.22 in |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| I.D. | 0.750 in |
| O.D. | 47 mm |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Seal Material | Buna-N |
| Lubrication | Relubricatable |
| Outer Ring Width | 14 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.0 LB |
| EAN or UPC | 662798273587 |

