- Series YW250 Insert
- 5/8" Shaft, 40 mm OD, 12 mm Outer Ring Width, 1.079" Overall Width
- Setscrew Locking Collar
| O.D. | 40 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| I.D. | 0.625 in |
| Outer Ring Width | 12 mm |
| Lubrication | Relubricatable |
| Material | Steel |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Overall Width | 1.079 in |
| Seal Material | Buna-N |
| Weight | 1.0 LB |
| EAN or UPC | 662798273570 |

