- Series YW250 Insert
- 7/8" Shaft, 52 mm OD, 15 mm Outer Ring Width, 1.6989" Overall Width
- Setscrew Locking Collar
| Seal Material | Buna-N |
| Seal Type | Contact Seals |
| Outer Ring Width | 15 mm |
| Overall Width | 1.6989 in |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| I.D. | 0.875 in |
| O.D. | 52 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Weight | 1.0 LB |
| EAN or UPC | 662798273594 |

