- Full Tang Blade
- 2 in Blade Width
- 3 1/2 in Blade Length
| Blade Type | Full Tang |
| Blade Width | 2 in |
| Blade Length | 3 1/2 in |
| Handle Length | 3 1/2 in |
| Family Name | Knife |
| Non-Sparking | No |
| No. of Edges | 1 |
| Putty Knife/Scraper Blade Flexibility | Flexible |
| Blade Material | Stainless Steel |
| Handle Material | Nylon |
| Weight | 1.6 LB |
| EAN or UPC | 79423011504 |

