- Scraper
- 3" Wide Stiff Blade
- Nylon Handle
- Stainless Steel Blade
features
- 3" stiff blade with chisel edge for scraping paint and removing putty
- Heavy-duty Black and Silver® stiff putty knife with rust-resistant stainless steel blade, durable nylon handle and angled edge for getting under paint
- Full-tang blade
- Guaranteed forever
| Handle Length | 3 1/2 in |
| Blade Length | 3.5 in |
| Blade Material | Stainless Steel |
| Type | Scraper |
| Blade Type | Stiff |
| Length | 7 in |
| Blade Width | 3 in |
| Handle Material | Nylon |
| Handle Type | Nylon |
| Manufacturer Name | HYDE TOOLS |
| Weight | 4.8 LB |
| EAN or UPC | 79423014406 |

