- Putty Knife
- 1 1/2" Wide Stiff
- Full-Tang Blade
- Nylon Handle
- High Carbon Steel Blade
features
- Full-tang blade
- Guaranteed forever
- 1 1/2" stiff blade for scraping paint and removing putty
- Heavy-duty Black & Silver® stiff putty knife with high carbon steel blade and durable nylon handle
| Blade Material | High Carbon Steel |
| Manufacturer Name | HYDE TOOLS |
| Blade Width | 1.5 in |
| Type | Putty Knife |
| Handle Type | Nylon |
| Blade Type | Stiff Full-Tang |
| Handle Material | Nylon |
| Weight | 3.0 LB |
| EAN or UPC | 79423021503 |

