- Putty Knife
- 1 5/6" Wide Stiff
- Full-Tang Blade
- Nylon Handle
- Brass Blade
features
- Solid brass, spring tempered
- Full tang construction
- Blades individually ground, mirror finished and clear coated
- Guaranteed forever
- Non-sparking, non-magnetic, rust resistant blade for use in hazardous environments
| Blade Type | Stiff Full-Tang |
| Handle Type | Nylon |
| Handle Material | Nylon |
| Manufacturer Name | HYDE TOOLS |
| Blade Material | Brass |
| Blade Width | 1.83333 in |
| Type | Putty Knife |
| Weight | 3.0 LB |
| EAN or UPC | 79423022159 |

