- 3" Blade Width
- High Carbon Steel Blade
- Nylon Handle
features
- High carbon steel blade individually ground, polished, mirror finished and clear coated
- Nylon Projection interlock handle resists common paint thinners and solvents
- Lifetime guarantee
| Handle Type | Nylon |
| Blade Width | 3 in |
| Blade Type | Stiff |
| Weight | 4.8 LB |
| EAN or UPC | 79423024009 |

