- Scraper
- 4" Wide Stiff
- Full-Tang Blade
- Nylon Handle
- High Carbon Steel Blade
features
- Extra heavy-duty Black & Silver® scraper
- 4" high carbon steel blade with chisel edge and durable nylon handle
- Full-tang blade
- Guaranteed forever
| Handle Material | Nylon |
| Handle Type | Nylon |
| Blade Width | 4 in |
| Type | Scraper |
| Manufacturer Name | HYDE TOOLS |
| Blade Type | Stiff Full-Tang |
| Blade Material | High Carbon Steel |
| Weight | 4.0 LB |
| EAN or UPC | 79423026003 |

