- Multi-Tool
- 2 1/2" Wide Stiff Blade
- Nylon Handle
- High Carbon Steel Blade
features
- High carbon steel blade with nylon handle and die cast metal nail setting end to set drywall nails
- Sharp scraper blade
- Putty spreader, remover
- Half round cut out removes paint from paint rollers
- Sharp point opens cracks for patching
| Handle Type | Nylon |
| Manufacturer Name | HYDE TOOLS |
| Blade Type | Stiff |
| Blade Width | 2.5 in |
| Blade Material | High Carbon Steel |
| Type | Multi-Tool |
| Handle Material | Nylon |
| Weight | 3.5 LB |
| EAN or UPC | 79423029806 |

