- Spreading Tool
- 4" Wide Flexible Blade
- Polypropylene Handle
- Polypropylene Blade
features
- Lightweight polypropylene tool for spreading or scraping compounds
- Easy cleanup, or toss when finished
- Reinforced handle outlasts other disposables
| Type | Spreading Tool |
| Handle Type | Polypropylene |
| Blade Width | 4 in |
| Handle Length | 3 1/2 in |
| Blade Type | Flexible |
| Blade Length | 3.75 in |
| Blade Material | Polypropylene |
| Handle Material | Polypropylene |
| Length | 7 1/4 in |
| Manufacturer Name | HYDE TOOLS |
| Weight | 1.0 LB |
| EAN or UPC | 79423055409 |

