- Chisel Blade
- 3 in Blade Width
- 3 3/4 in Blade Length
description
- Premium quality Pro Project scraper with chisel edge Description 3″ stiff carbon steel blade, plus superior grip for heavy duty scraping. Hammer Head® end for setting nails and screws
| Handle Material | Polypropylene/TPE |
| Blade Width | 3 in |
| Family Name | Stiff Scraper |
| Blade Material | Carbon Steel |
| Putty Knife/Scraper Blade Flexibility | Stiff |
| Handle Length | 4 1/2 in |
| Blade Length | 3 3/4 in |
| Non-Sparking | No |
| No. of Edges | 1 |
| Blade Type | Chisel |
| Weight | 0.0 LB |
| EAN or UPC | 79423064012 |

