- Standard Blade
- 5 in Blade Width
- 4 in Blade Length
| Non-Sparking | No |
| Putty Knife/Scraper Blade Flexibility | Flexible |
| Handle Length | 4 1/2 in |
| No. of Edges | 1 |
| Family Name | Knife |
| Blade Material | Carbon Steel |
| Blade Length | 4 in |
| Blade Width | 5 in |
| Blade Type | Standard |
| Handle Material | Polypropylene/TPE |
| Weight | 0.0 LB |
| EAN or UPC | 79423067716 |

