- Scraper
- 1 5/16" Wide Stiff Blade
- Polypropylene Handle
- Brass Blade
features
- Brass non-spark blade for scraping delicate surfaces or working in volatile environments
- Polypropylene handle with large hang hole for storage
- Measures 11 1/4" overall
- 1 5/16" blade
| Handle Length | 8 in |
| Manufacturer Name | HYDE TOOLS |
| Blade Width | 1.3125 in |
| Blade Type | Stiff |
| Type | Scraper |
| Blade Material | Brass |
| Blade Length | 3.5 in |
| Length | 11 3/4 in |
| Handle Material | Polypropylene |
| Handle Type | Straight |
| Weight | 4.0 LB |
| EAN or UPC | 79423120404 |

