- Scraper
- 3" Wide Stiff Blade
- Polypropylene Handle
- High Carbon Steel Blade
features
- Extra heavy-duty high carbon steel scraper with 8" polypropylene handle, electrocoated for use with paint removers
- 3" blade
| Blade Width | 3 in |
| Blade Material | High Carbon Steel |
| Handle Material | Polypropylene |
| Handle Type | Straight |
| Type | Scraper |
| Handle Length | 8 in |
| Blade Type | Stiff |
| Manufacturer Name | HYDE TOOLS |
| Weight | 5.0 LB |
| EAN or UPC | 79423120503 |

