- Scraper
- 3" Wide Stiff Blade
- Polypropylene Handle
- High Carbon Steel Blade
features
- Extra heavy-duty high carbon steel scraper electrocoated for use with paint removers
- Use hand held or with an Acme threaded broom handle or extension pole
- One-piece polypropylene handle resists corrosion
- Thumb bolster for increased leverage
| Handle Type | Straight |
| Blade Material | High Carbon Steel |
| Type | Scraper |
| Handle Material | Polypropylene |
| Blade Length | 4.75 in |
| Length | 10 3/4 in |
| Handle Length | 6 in |
| Blade Width | 3 in |
| Blade Type | Stiff |
| Manufacturer Name | HYDE TOOLS |
| Weight | 7.0 LB |
| EAN or UPC | 79423120725 |

