- Scraper
description
- Ergonomically engineered to fit the fist for better grip and precise control. Large ribbed control button for safer operation. Blade track design minimized clogging for positive blade extension and safe retraction. Blade offset 5º to get under paint.
| Handle Material | Steel |
| No. of Edges | 1 |
| Handle Length | 4 in |
| Putty Knife/Scraper Blade Flexibility | Flexible |
| Non-Sparking | No |
| Family Name | Flexible Scraper |
| Weight | 1.0 LB |
| EAN or UPC | 79423130106 |

