- Single Edge Razor Blade
- 1 1/2 in Blade Width
- 1 1/2 in Blade Length
description
- Remove coatings, paint and stickers from glass, mirrors or windshields. Offset angled metal frame with contoured polypropylene handle for extra leverage. Accepts standard single edge blades. 5 blades included.
| Blade Length | 1 1/2 in |
| Non-Sparking | No |
| Blade Type | Single Edge Razor |
| Handle Material | Polypropylene |
| Family Name | Flexible Scraper |
| Blade Width | 1 1/2 in |
| Blade Material | Carbon Steel |
| Handle Length | 5 1/2 in |
| No. of Edges | 1 |
| Putty Knife/Scraper Blade Flexibility | Flexible |
| Weight | 4.0 LB |
| EAN or UPC | 79423130700 |

