- Flooring/Roofing Knife
- 2 1/2" Blade Length
- 12" Long
- 5° Offset Angle
features
- Cutting tool for professional trades: ceilings, drywall, floor covering, roofing and more
- Heavy-duty 0.072" chrome vanadium steel blade
- 5° offset angle for cutting leverage
- Hollow ground to reduce binding
- Soft-grip handle with finger guard
| Manufacturer Name | HYDE TOOLS |
| Overall Length | 12 in |
| Type | Roofing, Floors |
| Blade Length | 2.5 in |
| Weight | 4.0 LB |
| EAN or UPC | 79423205507 |

