Skip to content Skip to navigation menu
Auto-Lock 9 mm Snap-Off Blade Utility Knife

42045

Auto-Lock 9 mm Snap-Off Blade Utility Knife
Item #102182377
  • Auto-Lock 9mm Snap-Off Blade Utility Knife
  • High-Impact Polystyrene
Auto-Lock 9 mm Snap-Off Blade Utility Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Auto-Lock 9mm Snap-Off Blade Utility Knife
  • High-Impact Polystyrene

features

  • Cut carpeting, drywall, wall covering and more
  • Three blades included, with 13 sharp points per blade
  • plus built-in blade breaker
  • Two-blade storage in handle
  • Retractable blade with one-piece positive lock
  • High-impact polystyrene with stainless steel blade track
Manufacturer Name HYDE TOOLS
Blade Type Snap-off
Body Material High-Impact Polystyrene
Weight 1.0 LB
EAN or UPC 79423420450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison