- Caulk Gun
- Smooth Rod
- 9" Cartridge Capacity
features
- Smooth style compression rod for use with all 9" cartridges
- Use to apply adhesives, caulking compounds and lubricants
- Powder-coated steel frame resists corrosion
- Quick release thumb lever
- Homeowner series
| Capacity (Volume) | 10 oz |
| Cartridge Size | 9 in |
| Type | Caulk Gun |
| Style | Smooth |
| Weight | 12.0 LB |
| EAN or UPC | 79423464003 |

