- Leather Belt Sheath
- 10" High
- 2" Wide
- 1 Pocket
features
- Fits standard and safety industrial knives with blades up to 6" in length
- Heavy-duty simulated leather with rivet reinforced stitched construction
| Pockets/Pouches | 1 |
| Height | 10 in |
| Manufacturer Name | HYDE TOOLS |
| Weight | 0.129 LB |
| EAN or UPC | 79423565007 |

