- Taper Point Knife
- 4" Long Blade
- 0.058" Blade
features
- Hardened 16 gauge high carbon chrome vanadium steel blade
- Ground and tempered to precise tolerances
- Smooth wooden handle
- Blade is securely riveted and locked in place with a strong nickel plated ferrule
- Sharp, thin blade to ream out ragged cuts in tire casings
- Blade measures 4" x 11/16" x 0.065"
| Blade Length | 4 in |
| Type | Taper Point |
| Manufacturer Name | HYDE TOOLS |
| Weight | 0.1 LB |
| EAN or UPC | 79423612602 |

