- Flat Grind Mill Blade
- 6 1/2" L x 3/4" H
- 0.072" Thick
features
- High carbon 15 gauge chrome vanadium steel blade, hardened, tempered, ground and honed to precise tolerances for any cutting job
- Cut, trim and slice most materials
| Blade Type | Flat-Grind Mill |
| Blade Height | 3/4 in |
| Blade Thickness | 0.072 in |
| Blade Length | 6.5 in |
| Weight | 0.154 LB |
| EAN or UPC | 79423624209 |

