- Mill Blade Handle
- 4 1/2" Long
- Holds 9/16" and 5/8" Blades
features
- Solid aluminum casting with contoured hardwood grip
- Slotted set screw for positive blade length adjustment
- Handle will take 9/16" and 5/8" blades
| Type | Mill Blade Handle |
| Length | 4 1/2 in |
| Handle Type | Contoured |
| Material | Wood |
| Weight | 0.16 LB |
| EAN or UPC | 79423630507 |

