- Straight Single Ply Knife w/ Hand-Filed Notch
- 16 Gauge
- 3 1/2" x 1/2" x 0.065" Blade
- 0.062 Notch
features
- Prodder knives with hand filed notches
- Hardwood handle
| Manufacturer Name | HYDE TOOLS |
| Blade Length | 3.125 in |
| Type | Straight Single Ply |
| Weight | 4.0 LB |
| EAN or UPC | 79423678301 |

