- Suction Line Flange Kit
- 2" NPT
- 7 1/2" L x 7 1/2" W
- 6 1/4" Bolt Spacing
description
- Used on various pump applications to assist in completely securing the pump and hose assembly.May also be used on other products and additional components.
| Port Size | 2 |
| Slot Width Dimensions | 7/16 in x 7/8 in |
| Length | 7 1/2 in |
| Port Type | NPT |
| Bolt Hole Spacing | 6 1/4 in |
| Pipe Size | 2 in |
| Weight | 2.3 LB |

