- 2" NPT Thread
- 40 µm Filter
- Steel
- 120 ft3/min Air Flow
description
- Breather fillers are necessary for hydraulic systems requiring clean air passing into the reservoir.These products help extend the life of system components.
| Air Consumption [Max] | 120 ft3/min |
| Pressurized | No |
| Material | Steel |
| Micron Rating | 40 µm |
| Pressure Rating | N/A |
| NPT Size | 2 in |
| Weight | 1.35 LB |

