- Plated Cap and Nylon Screen
description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt.
| Micron Rating | 40 µm |
| Dip Stick | No Dip Stick |
| Basket Depth | 4 in |
| Material | Steel |
| Lockable Cap | No |
| Cap Type | Grip Type |
| Magnet & Post | No Magnet |
| Mount Type | 6 Bolt |
| Weight | 0.68 LB |

