- Steel End Cover
- 18" Diameter
- Viton Seal
- No Drain
description
- End covers for replacement or retrofit are available in 12", 14", and 18" diameters. Made of steel and zinc-plated for corrosion protection. All end covers have drains and are also compatible with all types of hydraulic fluid.
| Drain | No |
| Material | Steel |
| Seal Material | Viton |
| Dia. | 18 in |
| Weight | 14.2 LB |

